DESCRIPTION

  • Cooktop lights

Vent-A-Hood 40-3/8 in. Hood Liner in Stainless Steel

VBH240PSLDSS

CFM:

SPECIFICATIONS

ADA Compliant
No
AMP
3.9
CEC Compliant
For Sale in CA
CFM
600
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-1/2 in
Height
12 in
Hood Vent Type
Wall Mount
Material
Stainless Steel
Sones
6.5
Vent Type
Ducted
Volts
120V
Width
40-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY