DESCRIPTION

  • Cooktop lights

Vent-A-Hood 46-3/8 in. Hood Liner in Stainless Steel

VBH346PSLDSS

CFM:

SPECIFICATIONS

ADA Compliant
No
AMP
5.9
CEC Compliant
For Sale in CA
CFM
900
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-1/2 in
Height
12 in
Hood Vent Type
Wall Mount
Sones
6.3
Vent Type
Ducted
Width
46-3/8 in

Starting at
Call for Pricing
  • QUANTITY