DESCRIPTION

  • Cooktop lights

Vent-A-Hood 46-3/8 in. Stainless Steel Hood Liner

VBH446PSLBSS

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
1200
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel
Width
46-3/8 in

Starting at
Call for Pricing
  • QUANTITY