DESCRIPTION

  • Cooktop lights

Vent-A-Hood 48 in. Island Hood Liner

VTH448PSLESS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
CFM
1200
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Sones
6.5
Vent Type
Ducted

Starting at
Call for Pricing
  • QUANTITY