Vent-A-Hood Euroline Pro 48 x 24 in. 600 cfm Wall Mount Range Hood
VEPH18248SS
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- AMP
- 4.4
- CEC Compliant
- For Sale in CA
- CFM
- 600
- Collection
- Euroline Pro
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Depth
- 24 in
- Height
- 18 in
- Hood Vent Type
- Wall Mount
- Sones
- 6.5
- Vent Type
- Ducted
- Volts
- 120V
- Width
- 48 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday