DESCRIPTION

Vent-A-Hood 6 in. Under-Cabinet Range Hood in Stainless Steel

VPRH6KSS

Width:

SPECIFICATIONS

ADA Compliant
No
AMP
3.5
Bulb Type
Halogen
CFM
250
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19-1/2 in
Duct Size
7 in
Energy Star Compliant
No
Height
6 in
Hood Vent Type
Under Cabinet
Sones
7.4
UL Listed
No
Volts
115V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY