40-3/8 in. Wall Mount Range Hood in Stainless Steel
40-3/8 in. Wall Mount Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cooktop lights
Specifications
- ADA Compliant:
- No
- AMP:
- 3.9
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-1/4 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Max CFM:
- 600 cfm
- Sones:
- 6.5
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 40-3/8 in