Vent A Hood Company

34-3/8 in. 600 cfm Duct Liner

Part #VBH234SLDGS  |  Manufacturer Part #BH234SLD GS

Width:

34-3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CEC Compliant: For Sale in CA

CFM: 600

Color Finish: Gunsmoke

Color Finish Category: Greys

Height: 12 in

Length: 19-1/4 in

Material: Stainless Steel

Width: 34-3/8 in