Vent A Hood Company

24-3/8 in. Duct Liner

Part #VBH6SLDSS  |  Manufacturer Part #BH246SLD SS

Width:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CEC Compliant: For Sale in CA

CFM: 600

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Duct Size: 8 in

Height: 12 in

Length: 19-1/4 in

Material: Stainless Steel

Width: 24-3/8 in