• Cart

DESCRIPTION

  • Active Canopy Engineering
  • Back Vent or Top Vent
  • EZ Clean Grease Collection
  • Filter less Power Lung Blower
  • Quiet
  • SensaSource Heat Detection

Vent-A-Hood Emerald 36 in. 250 cfm Cabinet Hood in Stainless Steel

VSLH6K36SS

Color/Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
AMP
3.5
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
250
Collection
Emerald
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Control Type
Rocker Switch
Depth
19-1/2 in
Duct Size
7 in
Energy Star Compliant
No
Fan Speeds
2
Height
6 in
Hood Vent Type
Under Cabinet
Indoor Outdoor
Outdoor
Installation Type
Under Cabinet
Material
Stainless Steel
Power Source
AC
Sones
7.4
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
36 in

  • QUANTITY

0 item(s) added to Cart Checkout Now