Euroline Pro 48 x 24 in. 600 cfm Wall Mount Range Hood in Stainless Steel

Part #VEPH18248SS  |  Item #3105254  |  Manufacturer Part #EPH18-248 SS

$3,397.87 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cooktop lights

Specifications

ADA Compliant: No

AMP: 4.4

CEC Compliant: For Sale in CA

CFM: 600

Collection: Euroline Pro

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Ducted or Ductless: Ducted

Height: 18 in

Hood Vent Type: Wall Mount

Installation Type: Wall Mount

Sones: 6.5

Volts: 120V

Width: 48 in