• Cart

DESCRIPTION

  • Active Canopy Engineering
  • EZ Clean Grease Collection
  • Filter less Power Lung Blower
  • Quiet
  • SensaSource Heat Detection
  • Top Vent Only

Vent-A-Hood K Series 36 in. 250 cfm Wall Mount Ducted Range Hood

VCWEH6K36

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
3.5
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
250
Collection
K Series
Color Finish
White
Color Finish Category
Whites
Control Type
Rocker Switch
Depth
19-1/2 in
Duct Size
3-1/4 in x 10 in
Energy Star Compliant
No
Fan Speeds
2
Height
6 in
Hood Vent Type
Wall Mount
Material
Stainless Steel
Power Source
AC
Sones
7.4
UL Listed
Yes
Vent Type
Ducted
Volts
115V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY