42 in. 250 cfm Ducted Under Cabinet Range Hood in Stainless Steel

You last purchased this on
 
Vent-A-Hood

K Series 42 in. 250 cfm Ducted Under Cabinet Range Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vent-A-Hood

K Series 42 in. 250 cfm Ducted Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #VPRH6K42SS
  • Item #4003810
  • Manufacturer Part #PRH6-K42 SS
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Active Canopy Engineering
  • EZ Clean Grease Collection
  • Filter less Power Lung Blower
  • Quiet
  • SensaSource Heat Detection
  • Back Vent or Top Vent
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
3.5
CEC Compliant:
For Sale in CA
CFM:
250 ft3/min
Collection:
K Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Rocker Switch
Depth:
19-1/2 in
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
2
Height:
6 in
Installation Type:
Under Cabinet
Light Bulb Type:
Halogen
Material:
Stainless Steel
Power Source:
AC
Sones:
7.4
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
115V
Width:
42 in