DESCRIPTION

Vent-A-Hood Wall Mount Range Hood

VJDH236C2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
3.9
CEC Compliant
For Sale in CA
CFM
600
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Duct Shape
Round
Energy Star Compliant
No
Height
30 in
Sones
6.5
UL Listed
No
Volts
115V
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY