DESCRIPTION

  • Applies easily to both fibrous and sheet metal ducts and conforms to irregular surfaces
  • Cold weather tapes
  • Excels in demanding temperature and humidity applications
  • Hand tearable
  • Provides superior performance and durability over a wide range of environmental conditions
  • Specifically designed for cold weather conditions

Venture Aluminum Foil Tape All Weather

V3520CWFAH884

Width:

SPECIFICATIONS

Color Finish
Silver
Length
50 yd
Material
Aluminum
Thickness
0.09 mm
UL Listed
Yes
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$20.38
EACH
  • QUANTITY

DOCUMENTS