DESCRIPTION

  • Applies easily to both fibrous and sheet metal ducts and conforms to irregular surfaces
  • Cold weather tapes
  • Excels in demanding temperatures and humidity applications
  • Made in the USA
  • Provides superior performance and durability over a wide range of environmental conditions
  • Specifically designed for cold weather conditions

Venture Tape 2 in. Aluminum Foil Tape

V1520CWKAL

Length:

50 yd

SPECIFICATIONS

Color Finish
Silver
Length
50 yd
Material
Aluminum
Thickness
3.2 mil
Type
Foil Tape
UL Listed
Yes
Width
2 in

Starting at
$8.99
EACH
  • QUANTITY

DOCUMENTS