• Cart

DESCRIPTION

Venture Circle Kensington Three 36 x 30 in. Frame Mirror with Vandal Resistant Hardware

VFRK3N3036TR

Color Finish

 

SPECIFICATIONS

Collection
Kensington Three
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
13/16 in
Height
36 in
Length
30 in
Material
Glass, Plastic
Width
2-7/8 in

Starting at
Call for Pricing
  • QUANTITY