DESCRIPTION

  • Applies easily to both fibrous and sheet metal ducts and conforms to irregular surfaces
  • Cold weather tapes
  • Excels in demanding temperatures and humidity applications
  • Made in the USA
  • Provides superior performance and durability over a wide range of environmental conditions
  • Specifically designed for cold weather conditions

Venture Tape 2-1/2 in. Aluminum Foil Tape

V1520CWNTV588

Length:

150 ft

SPECIFICATIONS

Color Finish
Black
Length
150 ft
Material
Aluminum
Thickness
0.08 mm
UL Listed
Yes
Width
2-1/2 in

Starting at
$11.99
EACH
  • QUANTITY

DOCUMENTS