DESCRIPTION

  • Cold weather rated
  • For indoor and outdoor use
  • High tack mold inhibiting adhesive
  • Made in the USA
  • Superior holding strength
  • UL723 classified
  • UV-resistant

Venture Tape 2 in. Black Polypropylene Line Set Tape

V1507BPRTDK60

Length:

60 yd

SPECIFICATIONS

Color Finish
Black
Length
60 yd
Material
Plastic
Material Type
Polypropylene
Thickness
3 mil
Type
Line Set Tape
Width
2 in

Starting at
$14.14
EACH
  • QUANTITY

DOCUMENTS