DESCRIPTION

  • 2" x 100'
  • Butyl rubber adhesive
  • Cold weather tapes
  • For indoor and outdoor use
  • Made in the USA
  • Superior holding strength

Venture Tape 2 in. x 100 yd. Mastic Duct Tape

V1580KSI

Color Finish

 

SPECIFICATIONS

Color Finish
Silver
Length
100 ft
Material
Rubber
Material Type
Butyl
Width
2 in

Starting at
Call for Pricing
  • QUANTITY