2 in. x 50 yd. Silver Aluminum Foil Tape
2 in. x 50 yd. Silver Aluminum Foil Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Acrylic adhesive is specifically designed to perform in temperatures from -40°F to 250°F
- Excellent for high heat and humidity conditions
- 2.0 mil aluminum foil tape is ideal for HVAC applications
- Features easy release kraft liner
- Hand tearable and easy to install on site without special tools or applications methods
- Flexible backing conforms well to curved and irregular surfaces
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 50 yd
- Material:
- Aluminum
- Product Type:
- Aluminum Foil Tape
- Temperature Range:
- -35 to 260 Deg F
- Tensile Strength:
- 36 lbs/inch
- Thickness:
- 3.7 mil
- UL Listed:
- UL 723
- Width:
- 2 in