DESCRIPTION

  • 2" x 180'
  • Acrylic adhesives
  • Cold weather tapes
  • For indoor and outdoor use
  • Made in the USA
  • Superior holding strength

Venture Tape 2 in. x 60 yd. Flexible Polypropylene Tape

V1507KSI

Color Finish

 

SPECIFICATIONS

Color Finish
Silver
Length
60 yd
Material
Acrylic
Width
2 in

Starting at
$13.16
EACH
  • QUANTITY

DOCUMENTS