DESCRIPTION

  • 2" x 180'
  • For indoor use
  • Made in the USA
  • Rubber pressure sensitive adhesives
  • Superior holding strength
  • Works well for vaporseating

Venture Tape 2 in. x 60 yd. Waterproof Cloth Duct Tape

V1500KSI

Color Finish

 

SPECIFICATIONS

Color Finish
Silver
Length
60 yd
Width
2 in

Starting at
$15.38
EACH
  • QUANTITY

DOCUMENTS