DESCRIPTION

  • 3.2-mil (206µm) embossed vinyl coated with an aggressive acrylic pressure sensitive adhesive
  • Applies easily and excels in demanding temperature and humidity applications, providing superior performance and durability over a wide range of conditions
  • Bonds securely to its own backing, will not shrink over time
  • Solvent acrylic adhesive performs well over a wide temperature range
  • Specifically designed for seaming vinyl faced fiberglass insulation
  • Water heater blanket insulation

Venture Tape 3 in. Acrylic and Vinyl Tape in White

V4603WH

Length:

SPECIFICATIONS

Color Finish
White
Length
50 yd
Material
Acrylic, Plastic
Material Type
Vinyl
Tensile Strength
7 lbs/inch
Type
Seaming Tape
UL Listed
No
Width
3 in

Starting at
$35.38
EACH
  • QUANTITY

DOCUMENTS