DESCRIPTION

Venture Tape 3 in. Silver Aluminum Foil Tape

V1580MSI

Length:

100 ft

SPECIFICATIONS

Color Finish
Silver
Length
100 ft
Material
Aluminum
Maximum Temperature
200
Tensile Strength
20 lbs/inch
Thickness
2 mil
Type
Foil Tape
UL Listed
Yes
Width
3 in

Starting at
$68.84
EACH
  • QUANTITY