DESCRIPTION

  • Applies easily in cold temperatures
  • Easy application
  • Excels in high heat and humidity conditions
  • Hand tearable
  • Provides superior performance and durability over a wide range of demanding temperatures and environments
  • Thinner and tougher than traditional duct tapes
  • UL181B-FX Listed

Venture Tape 3 in. Duct Tape in Silver

V1599BMSI

Length:

360 ft

SPECIFICATIONS

Color Finish
Silver
Length
360 ft
Material
Acrylic, Plastic
Thickness
0.08 mm
UL Listed
Yes
Width
3 in

Starting at
$20.99
EACH
  • QUANTITY

DOCUMENTS