DESCRIPTION

  • Also excels in high heat and humidity conditions
  • Applies easily to both fibrous and sheet metal ducts on flat and irregular surfaces
  • CW® solvent acrylic pressure sensitive adhesive
  • Excels in demanding temperature and humidity applications
  • Hand-tearable
  • Ideal for use as a vapor seal on reinforced fiberglass duct board
  • Provides superior performance and durability over a wide range of environmental conditions
  • UL 181A-P and UL 181B-FX listed

Venture Tape 3 in. Printed Acrylic Foil HVAC Tape

V1581AMAL

Length:

180 ft

SPECIFICATIONS

Application
HVAC
Color Finish
Black
Length
180 ft
Material
Aluminum
Thickness
0.10 mm
UL Listed
Yes
Width
3 in

Starting at
$27.78
EACH
  • QUANTITY

DOCUMENTS