DESCRIPTION

  • Acrylic adhesives
  • Cold weather rated
  • For indoor and outdoor use
  • Made in the USA
  • Superior holding strength

Venture Tape 3 in. Silver Aluminum Foil Tape

V15803FLPRINT

Length:

100 ft

SPECIFICATIONS

Color Finish
Silver
Length
100 ft
Material
Aluminum
Thickness
2 mil
Type
Foil Tape
UL Listed
Yes
Width
3 in

Starting at
$51.52
EACH
  • QUANTITY

DOCUMENTS