DESCRIPTION

  • Acrylic adhesives
  • Cold weather tapes
  • FSK facing tape
  • For indoor use
  • Made in the USA
  • Superior holding strength

Venture Tape 4 in. Silver Aluminum Foil Tape

V1525CWPSI

Length:

50 yd

SPECIFICATIONS

Color Finish
Silver
Length
50 yd
Material
Aluminum
Thickness
5.5 mil
Type
Foil Tape
UL Listed
Yes
Width
4 in

Starting at
$21.99
EACH
  • QUANTITY

DOCUMENTS