DESCRIPTION

  • Conforms well to corners and irregular surfaces
  • Excels in high heat and humidity conditions
  • Hand tearable and applies easily
  • Product shown in gray
  • Tears straight and will not curl when unwound
  • Works well for vapor sealing, sheet metal ductwork and general purpose heavy duty applications

Venture Tape 2 in. Black Waterproof Cloth Duct Tape

V1557BK

Length:

60 yd

SPECIFICATIONS

Color Finish
Black
Length
60 yd
Material
Waterproof Cloth
Thickness
13 mil
Type
Duct Tape
Width
2 in

Starting at
$28.4
EACH
  • QUANTITY

DOCUMENTS