Repair Tape in Embossed Aluminum
Repair Tape in Embossed Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cold weather acrylic adhesive applies easily at temperatures as cold as -10°F/-23°C
- 10-year 3M warranty when applied per 3M installation guidelines
- Zero permeability provides an absolute vapor barrier for sealing applications
- Flexible backing conforms to irregular and curved surfaces
- Qualifies for compliance credit for LEED®
- High puncture and tear resistance ensure longevity and durability in a variety of applications and environmental conditions
Specifications
- Color Finish Name:
- Silver
- Length:
- 15 yd
- Material:
- Plastic
- Material Type:
- Acrylic
- Product Type:
- Repair Tape
- UL Listed:
- No
- Width:
- 4 in