DESCRIPTION

  • Applies to all major housewraps including Tyvek® and Typar®
  • Excellent vapor barrier type on polyethylene film
  • Great for use as a sealing tape on Densglass Gold® and other sheathing brands
  • High performance sheathing tape installs and performs well over a wide temperature range
  • Performs well as a seam tape on extruded foam products such as Styrofoam® and Foamular®

Venture Tape Sheathing Tape in Red

V1585CW2F606

Length:

SPECIFICATIONS

Color Finish
Red
Length
72 yd
Material
Plastic
Material Type
Polypropylene
Width
2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS