DESCRIPTION

  • Containers are UN tested and DOT approved for safe storage and transport of hazardous materials
  • Fill, seal and ship
  • Includes the recycling container, a poly liner, instructions, terms and conditions, a pick up request form, processing and a certificate of recycling
  • Prepaid recycling

Veolia ES RecyclePak® Ballast Recycling Drum

VSUPPLY263

Capacity:

SPECIFICATIONS

Capacity
30 gal
Collection
RecyclePak®
Height
18 in
Length
27 in
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY