20 lb. Small Electronics Recycling Box

You last purchased this on
 
Veolia ES

RecyclePak® 20 lb. Small Electronics Recycling Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Veolia ES

RecyclePak® 20 lb. Small Electronics Recycling Box

  • Fast #
  • Part #VSUPPLY196
  • Item #5111427
  • Manufacturer Part #SUPPLY-196
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Prepaid recycling
  • Fill, seal and ship
  • Electronic recycling box
  • Includes the recycling container, a liner, instructions, terms and conditions, a prepaid return shipping label, processing and a certificate of recycling
  • For use with unsorted computers, peripherals, monitors, TVs, home electronics, office electronics, printers, toner cartridges, cell phones and personal electronics
  • Requires Certification

Specifications

Capacity:
20 lb
Collection:
RecyclePak®
Height:
18 in
Length:
12 in
Type:
VSUPPLY196
Width:
6 in