24 in. Large U-Tube Hid Recycling Box

You last purchased this on
 
Veolia ES

RecyclePak® 24 in. Large U-Tube Hid Recycling Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Veolia ES

RecyclePak® 24 in. Large U-Tube Hid Recycling Box

  • Fast #
  • Part #VSUPPLY191
  • Item #4869199
  • Manufacturer Part #SUPPLY-191
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Prepaid recycling
  • Fill, seal and ship
  • For use with 46 T12 or 81 T8 U-tubes or 60 400W HIDS lamps
  • Containers are UN tested and DOT approved for safe storage and transport of hazardous materials
  • Includes the recycling container, a poly liner, instructions, terms and conditions, a prepaid return shipping label, processing and a certificate of recycling
  • Requires Certification

Specifications

Application:
Industrial Trade
Collection:
RecyclePak®
Height:
24 in
Length:
22 in
Type:
VSUPPLY191
Width:
22 in