450 lb. Electronics Recycling Box

You last purchased this on
 
Veolia ES

RecyclePak® 450 lb. Electronics Recycling Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Veolia ES

RecyclePak® 450 lb. Electronics Recycling Box

  • Fast #
  • Part #VSUPPLY260
  • Item #5111423
  • Manufacturer Part #SUPPLY-260
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with unsorted computers, peripherals, monitors, TVs, home electronics, office electronics, printers, toner cartridges, cell phones and personal electronics
  • Includes the recycling container, a poly liner, instructions, terms and conditions, a pickup request form, return shipping, processing and a certificate of recycling
  • Cubic yard electronics recycling box
  • Requires Certification

Specifications

Capacity:
450 lb
Collection:
RecyclePak®
Height:
36 in
Length:
36 in
Type:
VSUPPLY260