Veolia ES

RecyclePak® 6 in. Consumer CFL Recycling Box

Part #VSUPPLY123  |  Manufacturer Part #SUPPLY-123

Height:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with medium or spiral CFLs
  • Prepaid recycling
  • Fill, seal and ship
  • Includes the recycling container, a poly liner, instructions, terms and conditions, a prepaid return shipping label, processing and a certificate of recycling

Specifications

Collection: RecyclePak®

Height: 6 in

Length: 6 in

Type: VSUPPLY123

Width: 6 in