Veolia ES

RecyclePak® 6.5 gal Ballast Recycling Pail

Part #VSUPPLY193  |  Manufacturer Part #SUPPLY-193

Capacity:

6.5 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lamp ballast recycling pail
  • Prepaid recycling
  • Fill, seal and ship
  • Includes the recycling container, a poly liner, instructions, terms and conditions, a prepaid return shipping label, processing and a certificate of recycling
  • Containers are UN tested and DOT approved for safe storage and transport of hazardous materials

Specifications

Capacity: 6.5 gal

Collection: RecyclePak®

Height: 55 in

Length: 13 in

Type: VSUPPLY193

Width: 13 in