Veolia ES

RecyclePak® 9 in. Small CFL Drop Box

Part #VSUPPLY253  |  Manufacturer Part #SUPPLY-253

Height:

9 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For compact fluorescent lamps
  • Prepaid recycling
  • Fill, seal and ship
  • Includes the recycling container, a poly liner, instructions, terms and conditions, a prepaid return shipping label, processing and a certificate of recycling

Specifications

Capacity: 45 lbs

Collection: RecyclePak®

Height: 9 in

Length: 13 in

Type: VSUPPLY253

Width: 13 in