DESCRIPTION

  • Fill, seal and ship
  • Includes the recycling container, a poly liner, instructions, terms and conditions, a prepaid return shipping label, processing and a certificate of recycling
  • Prepaid recycling
  • Small battery drop box

Veolia ES RecyclePak® Small Battery Drop Box

VSUPPLY252

Height:

SPECIFICATIONS

Capacity
45 lbs
Collection
RecyclePak®
Height
9 in
Length
13 in
Width
13 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY