2H/1C Non-programmable Thermostat
VX Series 2H/1C Non-programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential, Commercial
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Collection:
- VX Series
- Color Finish Name:
- White
- Depth:
- 2 in
- Energy Star Compliant:
- No
- Height:
- 5-3/4 in
- Power Source:
- Battery
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 2H/1C
- Temperature Range:
- 40 to 99 Deg F
- Touch Screen -:
- No
- Volts:
- 24V
- Width:
- 4-1/5 in