15-3/4 in. Barometric Sided Damper

You last purchased this on
 
Verde Industries

15-3/4 in. Barometric Sided Damper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Verde Industries

15-3/4 in. Barometric Sided Damper

  • Fast #
  • Part #V1575SD
  • Item #2152390
  • Manufacturer Part #1575SD
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Damper Type:
Barometric Dampers
Diameter:
15-3/4 in
Installation Type:
Side Mount
Material:
Aluminum
UL Listed:
No
Vent Duct Shape:
Square