19-3/4 in. Barometric Dampers Aluminum
19-3/4 in. Barometric Dampers Aluminum
Frequently Purchased Together
Product Details
Specifications
- Damper Type:
- Barometric Dampers
- Height:
- 19-3/4 in
- Material:
- Aluminum
- UL Listed:
- No
- Vent Duct Shape:
- Square