Veritek® 32 x 60 in. Veritek Rectangle Shower Base with Right Drain in Bisque

Part #SFR03260RM018  |  Item #3460019  |  Manufacturer Part #FR03260RM.018

Call for Pricing

Color/Finish: Bisque

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Veritek®

Color Finish: Bisque

Color Finish Category: Neutrals

Drain Location: Right

Height: 4-5/16 in

IAPMO Listed: Yes

Length: 32 in

Material: Veritek®

Shower Base Shape: Rectangle

Threshold Height: 4-5/16 in

Width: 60 in