VA VANITY UNIT 441X484X431 1DRAWER PULL-OUT COM. BLACK HIGHGLOSS
Vero Air VA VANITY UNIT 441X484X431 1DRAWER PULL-OUT COM. BLACK HIGHGLOSS
Product Details
Product Details
Documents
Specifications
- Collection:
- Vero Air
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Installation Type:
- Wall Mount
- Material:
- MDF
- Number of Drawers:
- 1
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov