48 in. x 200 ft. x 0.25 in. Protective Cushion in Natural

You last purchased this on
 
Versapak

48 in. x 200 ft. x 0.25 in. Protective Cushion in Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Versapak

48 in. x 200 ft. x 0.25 in. Protective Cushion in Natural

  • Fast #
  • Part #N6423500
  • Item #7448150
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made from 100% recycled material
  • It can also be recycled again reducing the amount of material that goes into landfills
  • Only VersaPak offers protective cushioning through performance and versatility
  • Requires Certification

Specifications

Color Finish Name:
Natural
Length:
200 ft
Product Type:
Cushion
Thickness:
0.25 in
Weight:
32 lb
Width:
48 in