12.5 oz. Nappie Bowl
Vista Collection 12.5 oz. Nappie Bowl
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 12.5 oz
- Collection:
- Vista Collection
- Diameter:
- 5-63/100 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Bowl