10 x 8 in. Cleanout Door

You last purchased this on
 
Vestal Manufacturing

10 x 8 in. Cleanout Door

  • Fast #
  • Part #V26003
  • Item #1894766
  • Manufacturer Part #26-003
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Vestal Manufacturing

10 x 8 in. Cleanout Door

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Used to as means to remove accumulation of ashes beneath masonry fireplace
  • Cabinet is powder painted for all weather protection
  • Made from durable U.S.A. cast iron
  • All controls are accessible by removing one service panel
  • The discharge pattern of the top grille provides minimum air restriction, resulting in quiet fan operation
  • Combination grille/motor mount secures the fan motor to the underside of the discharge grille
  • Air is discharged upward away from bushes and shrubs
  • Four sided outdoor coil design allows compressor operationwith access panel removed
  • Compressor compartment offers additional protection from the elements and reduces operating noise
  • Removable top grille provides access to the outdoor fan motor and outdoor coil
  • Requires Certification

Documents


Specifications

Length:
10 in
Material:
Cast Iron
Width:
8 in