16 in. Round Heavy Frame
16 in. Round Heavy Frame
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Not recommended for vehicular traffic
- Over-temperature protector cuts off power in excess temperature situations
- Made from durable U.S.A. cast iron.
- 6-year limited tank and parts warranty
- Automatic thermostat keeps water at desidred temperature
Documents
Specifications
- Diameter:
- 16 in
- Drain Component Type:
- Frame
- IAPMO Listed -:
- No
- Material:
- Cast Iron