DESCRIPTION

Vestal Manufacturing 24 in. Steel Crawl Space Door

V83019

Height:

SPECIFICATIONS

ASTM Specifications
ASTM A-48
Height
24 in
Material
Steel
Width
32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY